Shop All Work Tables
Little Giant
Workbench, SS, 60" W, 30" D
Mfr # WSS2-3060-AH
Zoro # G2237061
product price: $1,255.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 27 in to 41 in
- Load Capacity 4,500 lb
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Little Giant
- MFR # WSS2-3060-AH
- Zoro # G2237061
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 27 in to 41 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 41 in |
Work Surface Depth | 30 in |
Work Surface Width | 60 in |
Height Adjustment Mechanism | Bolted |
Height Adjustment Increments | 2 in |
Minimum Adjustable Height | 27 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,500 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 5 Quart Steel Pail, Galvanized Steel (1205GS)
- HASTINGS HOME Tiered Shoe Rack with Dust Cover, Free Standing Vertical Footwear Organizer and Metal Frame (808237ISI)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 6 Deep (AMG WS-0630)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST2-2460-36)
- LITTLE GIANT Machine Table, 10,000 lb., 16"Dx30"Wx30"H (MTH2-1630-30)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x18" (SVTR-1830)
- Little Giant Work Tables