Shop All Work Tables
Little Giant
Workbench, Butcher Block, 48" W, 24" D
Mfr # WSJ2-2448-AH-DR
Zoro # G2237265
product price: $757.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$757.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 28-3/4 in to 42-3/4 in
- Load Capacity 3,000 lb
- Workbench/Table Surface Material Butcher Block
Product Information
- Brand Little Giant
- MFR # WSJ2-2448-AH-DR
- Zoro # G2237265
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 28-3/4 in to 42-3/4 in |
Overall Width | 48 in |
Drawer Depth | 17 in |
Drawer Width | 13 in |
Drawer Height | 4 1/2 in |
Overall Depth | 24 in |
Height Adjustment Mechanism | Bolted |
Height Adjustment Increments | 2 in |
Minimum Adjustable Height | 28 3/4 in |
Work Surface Width | 48 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 42 3/4 in |
Overall WxD | 48 in x 24 in |
Work Surface Depth | 24 in |
Overall Height Range | 28 3/4 in to 42 3/4 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 3/4 in, Minimum Adjustable Height 28 3/4 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB802/804/806)
- AERO MANUFACTURING Premium Table, 60"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3060)
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, Blue, 6 11/16 in L (LF060402.0BL1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Red, 23 5/8 in L (QSB116RD)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-30)
- LITTLE GIANT Compact Mobile Bench Cabinet, 18x24", Door (MNC-1D-1824-TL)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 28" D (MTH1-2830-AH)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D, Height: 32" to 35" (WTS-3072-LL)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- Little Giant Work Tables