Shop All Platform Trucks
Little Giant
Work Height Platform Truck, 48inL x 30inW
Mfr # RNB-3048-6MR-FL
Zoro # G9828226
original price:
$542.70
7% off
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Width 30 in
- Color Blue, Gray
- Load Capacity 2,000 lb
- Wheel Type Mold-On Rubber
Product Information
- Brand Little Giant
- MFR # RNB-3048-6MR-FL
- Zoro # G9828226
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 50 in |
Overall Width | 30 in |
Deck LxWxH | 48 in x 30 in x 26 in |
Deck Width | 30 in |
Caster Wheel Width | 2 in |
Deck Height | 26 in |
Deck Length | 48 in |
Caster Wheel Dia. | 6 in |
Handle Height | 40 in |
Overall LxWxH | 50 in x 30 in x 40 in |
Caster Width | 2 in |
Description
Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 40 in, Overall Length 50 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- CORDAGE SOURCE 28766 Rope 1/4X1200 Manila (MTF04-N)
- LIFT-ALL Sling, Wire Rope, 2 ft. (38IEEX2)
- DAYTON Web Sling, Flat Eye and Eye, 16 ft L, 3 in W, Nylon, Yellow (35XP40)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-AH)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2448-10P)
- LITTLE GIANT Platform Truck, 72x36, Rubber Wheels (NBB-3672-6MR)
- LITTLE GIANT Platform Truck, 1500 lb., 24 x 60" (NBB-2460-10P)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 24" x 48" Deck, 21" Deck Height (BB2448B)
- VESTIL STEEL PLATFORM TRUCK 27 X 54 (ECSPT-2754)
- Little Giant Platform & Panel Trucks