Shop All Platform Trucks
Little Giant
Work Height Platform Truck, 2000 lb.
Mfr # RNH-3060-6MR-AH
Zoro # G2147568
original price:
$781.91
19% off
new price: $631.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$631.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 30 in
- Color Blue, Gray
- Load Capacity 2,000 lb
- Handle Type Removable Raised
Product Information
- Brand Little Giant
- MFR # RNH-3060-6MR-AH
- Zoro # G2147568
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 48 in |
Overall Length | 62 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 24 in to 34 in |
Deck Width | 30 in |
Caster Wheel Dia. | 6 in |
Deck Length | 60 in |
Deck Height | 24 in to 34 in |
Caster Wheel Width | 2 in |
Handle Height | 38 in to 48 in |
Overall LxWxH | 62 in x 30 in x 48 in |
Adjustable Height Range | 24 in to 34 in |
Caster Width | 2 in |
Description
Work-Height Wooden-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 48 in, Overall Length 62 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 24 in to 34 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25S-UY060KP-14)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX81)
- LEGACY HOSE WHIP Flxzila 3/8"x4' w/Ball Swivl (LMHFZ3804YW2B)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft (38DOSW10X3)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 36" x 72" Deck, 21" Deck Height (BB3672B)
- LITTLE GIANT Platform Truck, 60x36, Rubber Wheels (NBB-3660-6MR)
- LITTLE GIANT Work Height Platform Truck, 48inL x 24inW (RNB-2448-6MR)
- LITTLE GIANT Three-Sided Platform Truck, 3600 lb. (DRB-2460-6PY)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 60 x 30, 1000 Lb. Capacity (952108)
- Little Giant Platform & Panel Trucks