Shop All Platform Trucks
Little Giant
Work Height Platform Truck, 2000 lb.
Mfr # RNH-2448-6MR
Zoro # G6630443
product price: $474.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Width 24 in
- Color Blue, Gray
- Load Capacity 2,000 lb
- Handle Type Removable Raised
Product Information
- Brand Little Giant
- MFR # RNH-2448-6MR
- Zoro # G6630443
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 50 in |
Overall Width | 24 in |
Deck LxWxH | 48 in x 24 in x 26 in |
Deck Width | 24 in |
Caster Wheel Dia. | 6 in |
Deck Length | 48 in |
Caster Wheel Width | 2 in |
Deck Height | 26 in |
Overall LxWxH | 50 in x 24 in x 40 in |
Handle Height | 40 in |
Caster Width | 2 in |
Description
Work-Height Wooden-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 40 in, Overall Length 50 in, Overall Width 24 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-950-14)
- GLOBAL EQUIPMENT Global Industrial„¢ Medical Step Stool With Non-Skid Rubber Footstool Platform (507)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7405)
- CAMPBELL CHAIN & FITTINGS 7/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9641435)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 36" x 72" Deck, 21" Deck Height (BB3672B)
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" (NBH-3060-MR)
- LITTLE GIANT Work Height Platform Truck, 48inL x 24inW (RNB-2448-6MR)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-2460-8PY-2H)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 24"X36" Lower Deck Size (LF-2436-5PY)
- LITTLE GIANT Platform Truck with Perforated Deck, 1200 lbs Capacity, Lipped Edge (T710PLUUPS)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 24" x 48" Deck, 21" Deck Height (BB2448B)
- Little Giant Platform Trucks