Shop All TIG Welding Accessories
Little Giant
Welders Table, 34Hx51Dx24D
Mfr # WG-2451
Zoro # G6195113
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Key Features
- Overall Depth 51 in
- Construction 12 ga Welded Steel
- Overall Width 24 in
- Overall Height 34 in
- Finish Powder Coated
Product Information
- Brand Little Giant
- MFR # WG-2451
- Zoro # G6195113
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Overall Depth | 51 in |
Overall Width | 24 in |
Overall Height | 34 in |
Adjustable Height | No |
Details
Item | Welding Table |
Construction | 12 ga Welded Steel |
Finish | Powder Coated |
Color | Gray |
Features | Easily Movable |
Work Surface Finish | Powder Coated |
Frame Material | Steel |
Work Surface Pattern | Steel Bar Grating |
Frame Color | Gray |
Adjustability | Not Adjustable |
Number of Drawers | 0 |
Weight Capacity | 2,000 lb |
Description
Welding Table, Overall Depth 51 in, Overall Height 34 in, Overall Width 24 in, Number of Drawers 0, Weight Capacity 2,000 lb, Work Surface Finish Powder Coated, Work Surface Pattern Steel Bar Grating, Adjustability Not Adjustable, Features Easily Movable, Frame Color Gray, Frame Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Stand, ESD Safe (PH1201ESD)
- WELLER Vacuum Pickup Pen (WLSK200)
- POWERWELD Tweco Style Ground Clamp, 200A (GCT-200)
- POWERWELD Auto-Darkening Welding Helmet with Variable Shade TrueColor Lens, Shades 4-13, Steel Plate (PWH9000G8)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (10N28)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/8 In, PK2 (995795S)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (10N32)
- WALTER SURFACE TECHNOLOGIES Etching Solution, 3.4 oz. (54A041)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx1/2, PK50 (SGP-0.5)
- MILLER ELECTRIC Gas Lens, Copper/Brass, .020-.040 In, PK2 (45V0204)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 1/4", #4 (WP24W) (53N24)
- Little Giant TIG Welding Accessories