Shop All Utility Carts
Little Giant
Welded Utility Cart, 12 ga. Steel, 2,000 lb
Mfr # LGL24366PY
Zoro # G3912680
product price: $406.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material 12 ga. Steel
- Color Gray
Product Information
- Brand Little Giant
- MFR # LGL24366PY
- Zoro # G3912680
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Caster Width | 2 in |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 2,000 lb |
Item | Welded Utility Cart |
Wheel Type | 6" Polyurethane |
Finish | Powder Coated |
Caster Type | (2) Rigid, (2) Swivel |
Assembled/Unassembled | Assembled |
Handle Included | Yes |
Caster Material | Polyurethane |
Gauge | 12 |
Description
Flat Handle Utility Cart, Load Capacity 2,000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 10 ft., 6600 lb. (8611543)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EE2602NFX4)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- PROVISION TOOLS Provision Tools 2492649 Pivit Ladder Tool (2492649)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LITTLE GIANT Utility Cart, Steel, 1200 lb (LK18245PYBK)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC2436)
- VOLLRATH 33 in x 16 13/16 in 3-Tier Black Utility Cart (97006)
- Little Giant Utility Carts