Shop All Utility Carts
Little Giant
Welded Utility Cart, 12 ga. Steel, 2,000 lb
Mfr # 3LGL24366PY
Zoro # G3911457
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material 12 ga. Steel
- Color Gray
Product Information
- Brand Little Giant
- MFR # 3LGL24366PY
- Zoro # G3911457
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Caster Width | 2 in |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 2,000 lb |
Item | Welded Utility Cart |
Wheel Type | 6" Polyurethane |
Gauge | 12 |
Finish | Powder Coated |
Caster Type | (2) Rigid, (2) Swivel |
Description
Flat Handle Utility Cart, Load Capacity 2,000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114041)
- WERNER 6 ft Aluminum Platform Stepladder, 300 lb Capacity (P374)
- GLEASON REEL Festoon Track Bracket, C-Rail, Flat (C35-TB)
- HAMILTON Rigid Caster, Md 8X4 Fs V-Grooved (R-MD-84FVH)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- Little Giant Utility Carts