Shop All Utility Carts
Little Giant
Welded Utility Cart, 12 ga. Steel, 2,000 lb
Mfr # 3LG24366PY
Zoro # G3911420
product price: $470.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material 12 ga. Steel
- Color Gray
Product Information
- Brand Little Giant
- MFR # 3LG24366PY
- Zoro # G3911420
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Caster Width | 2" |
Caster Dia. | 6" |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 2,000 lb |
Item | Welded Utility Cart |
Handle Included | Yes |
Caster Material | Polyurethane |
Assembled/Unassembled | Assembled |
Caster Type | (2) Rigid, (2) Swivel |
Finish | Powder Coated |
Description
Flat Handle Utility Cart, Load Capacity 2,000 lb, Overall Length 41 1/2 in, Overall Width 24 in, Overall Height 36 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Ladder Mitts (611)
- CM Pin, Screw, Long Reach, Shackle (M7154P)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- RUBBERMAID COMMERCIAL Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lbs (FG9T6600BLA)
- Little Giant Utility Carts