Shop All General Purpose Metal Shelving
Little Giant
Welded Steel Adjustable Shelving
Mfr # 5SH-A-2448-72
Zoro # G3935809
product price: $1,212.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,212.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Depth 24 in
- Overall Width 48 in
- Shelf Style Solid
- Shelving Gauge 12 ga
Product Information
- Brand Little Giant
- MFR # 5SH-A-2448-72
- Zoro # G3935809
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Details
Item | Welded Steel Adjustable Shelving |
Number of Shelves | 5 |
Shelf Style | Solid |
Shelving Gauge | 12 ga |
Color | Dove Gray |
Shelving Material | Steel |
Shelf Configuration | Starter |
Shelf Adjustment Increments | 3 1/2 in |
Load Capacity per Shelf | 1,500 lb |
Mounting Hardware Required | No |
Frame Material | Steel |
Assembled | Partially Assembled |
Duty Rating | Heavy-Duty |
Post Construction | Angle |
Whole Unit Load Capacity | 7,500 lb |
Description
Welded Steel Adjustable Shelving, Dove Gray, Frame Material Steel, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 7,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 12 ga, Shelf Adjustment Increments 3 1/2 in, Mounting Type Bolts, Mounting Hardware Required No, Duty Rating Heavy-Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 24"W x 14"H, Chrome (2HGC9)
- HOME BASICS Storage Bin, Large, Paris (ZOR96271)
- LIDO Shelf/Hang Rod Bracktchr (LB-10-8150A)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- AMKO DISPLAYS Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome (K43)
- Little Giant General Purpose Metal Shelving