Shop All Utility Carts
Little Giant
Welded Deep Shelf Order Picking Cart, 2 Shelves, 3600 lb
Mfr # DS2436X66PYWSP
Zoro # G4096841
product price: $637.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$637.99
Free 30-Day Returns
Key Features
- Overall Height 42 1/2 in
- Overall Length 52 in
- Overall Width 24 1/4 in
- Color Gray
- Load Capacity 3600 lb
Product Information
- Brand Little Giant
- MFR # DS2436X66PYWSP
- Zoro # G4096841
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 42 1/2 in |
Overall Length | 52 in |
Overall Width | 24 1/4 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Shelf Length | 36 in |
Shelf LxW | 36 in x 24 in |
Details
Color | Gray |
Load Capacity | 3600 lb |
Item | Welded Deep Shelf Order Picking Cart |
Number of Shelves | 2 |
Distance Between Shelves | 16 1/2 in |
Caster Type | (2) Rigid, (2) Swivel |
Caster Material | Non-Marking Polyurethane |
Finish | Powder Coated |
Gauge | 12 |
Description
Welded Deep Shelf Order Picking Cart, Load Capacity 3600 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Distance Between Shelves 16 1/2 in, Finish Powder Coated, Overall Length 52 in, Overall Width 24 1/4 in, Overall Height 42 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY ATLANTIC Holdown Release Chains/Cables, Release C (31-10001)
- MILWAUKEE HAND TRUCKS Milwaukee Four Wheel Drum Truck 40774 - Polyolefin Wheels - 1000 Lb. Cap. (40774)
- MAASDAM Strap Puller, 1 t, 25 ft. Strap, USA Made (WS-25)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P-WSP)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LW243610P)
- ZORO SELECT Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-ALU-95)
- Little Giant Utility Carts