Shop All Wagon Carts
Little Giant
Wagon Truck, Solid Deck, 48x24
Mfr # CSW24488MR
Zoro # G3911621
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Length 48 in
- Overall Width 24 in
- Color Gray
- Load Capacity 2,000 lb
Product Information
- Brand Little Giant
- MFR # CSW24488MR
- Zoro # G3911621
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 11 in |
Overall Length | 48 in |
Overall Width | 24 in |
Details
Color | Gray |
Load Capacity | 2,000 lb |
Item | Wagon Truck |
Handle Type | Pull |
Gauge | 12 |
Finish | Powder Coated |
Description
Wagon Truck, Load Capacity 2,000 lb, Finish Powder Coated, Gauge 12, Overall Height 11 in, Overall Length 48 in, Overall Width 24 in, Handle Type Pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Paracord, 1000 ft. (5059)
- HSI Sngl Leg Chain Slng, 1/2 in dia, 4ft L, Oblong to Oblong Link, 15,000lb Lmt (10SOO1/2-04)
- GENIE Invertible Fork Straddle Lift, Load Cap. 500 lb. (GL-4 STR)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SSB-2-R-2)
- LITTLE GIANT Wagon Truck, Solid Deck, 36x24, Rubber Whl (LW243610FSD)
- LITTLE GIANT Wagon Truck, 1200 lb, Perfortd Deck, 24x36" (LDWP2436-X6-10)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 30 x 60" (CD-3060-16P-CR)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P-FSD)
- LITTLE GIANT Wagon Truck, 1 flush deck, 200 lb., 24x36 (LW-2436-8S-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lbs Cap, 12" Mold-On Rubber, 30" x 60" (CH306012MR)
- KAHUNA WAGONS 13" Large Tread Turf Tire-5/8" Bearing (CRT013-58)
- Little Giant Platform & Panel Trucks