Shop All Condensate Pumps
Little Giant
VCMA-15 Series 554401 - VCMA-15UL 3/8'' Condensate Pump - 1/50 HP 115V
Mfr # 32A554401
Zoro # G711941897
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # 32A554401
- Zoro # G711941897
- Country of Origin United States
- Category Condensate Pumps
Description
For reliable condensate removal rely on this Little Giant VCMA-15 Series 554401 - VCMA-15UL 3/8'' condensate pump. This pump features a vertical centrifugal pump design for collecting and removing condensate from refrigeration air conditioning and dehumidification equipment as well as high-efficiency gas- and oil-fired condensing boiler and furnace equipment. Built to last it has a stainless steel motor shaft and durable ABS plastic housing. For added convenience this pump features built-in wall-mounting tabs on the tank and three 1 1/8'' inlet openings which allow for multiple inlet locations for various types of equipment. Two of these openings are fitted with removal cap plugs.This pump features a 1/50 hp motor that is fan-cooled for thermal protection and has a maximum water temperature of 140 degrees Fahrenheit. Its high-performance motor pumps up to 65 gallons of water per hour and has a 6.5 PSI threshold. This unit requires a 115V connection. It also features a removable pump float locking tab for safety during transportation and a 3/8'' O.D. barbed locking discharge adapter with a 1/4-turn quick release and a built-in check valve. With a 65 GPH at 1' head performance a 15' shut off and a collection tank with a 1/2 gallon capacity this compact pump is ideal for automatic collection when gravity drainage is not possible.Overall Dimensions:Length: 11''Width: 5''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Polypropylene Rotary Pump, 2 Vane 1 Gallon Per 16 Revolutions (ZE1014)
- SJE-RHOMBUS Tank Alert XT Alarm No Float TB (TAXT-01XTB)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HARC)
- DAYTON AC Motor, 1 Ph., 1492 Watts (PPT20013G)
- LITTLE GIANT VCMA-20ULS Series Automatic Condensate Removal Pump, 1.5 A, 115 V, 0.33 hp, ABS/Stainless Steel (VCMA-20ULS 115V 60HZ)
- LITTLE GIANT VCCA-20 Series 554201101 VCCA-20ULS 3/8'' Automatic Low-Profile Condensate Pump with Safety Switch (32A554201101)
- LITTLE GIANT Plenum Series 554221101_VCCA-20-P 3/8'' Automatic Low-Profile Condensate Pump W/ Safety Switch 75W (32A554221101)
- LITTLE GIANT VCL-24ULS Series 553201_VCL-24ULS 3/8'' Automatic Condensate Pump with Safety Switch (32A553201)
- DIVERSITECH Diversitech IQP-120 ClearVu Condensate Pump with Floatless Sensor - 22 ft. Lift, 120V (IQP-120)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-15)
- BECKETT Pump-115V Condensate Low Pro Plenum (CL201ULP)
- Little Giant Condensate Pumps