Shop All Utility Carts
Little Giant
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb
Mfr # LGL-3060-6PY
Zoro # G2147796
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$541.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 65 1/2 in
- Overall Width 30 in
- Material Steel
- Color Gray
Product Information
- Brand Little Giant
- MFR # LGL-3060-6PY
- Zoro # G2147796
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 65 1/2 in |
Overall Width | 30 in |
Caster Width | 2 in |
Top Shelf Height | 36 1/2 in |
Caster Dia. | 6 in |
Shelf Length | 60 in |
Shelf Width | 30 in |
Lip Height | 1-1/2 in |
Handle Height | 36 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1-1/2" |
Caster Mounting Height | 7 1/2 in |
Caster Wheel Dia. | 6 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Shelf LxW | 60 in x 30 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 65 1/2 in x 30 in x 36 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 36 1/2 in, Top Shelf Height 36 1/2 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 8" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1250 lbs Capacity (SCC-PAB820)
- DEMAG Trolley, 1200 lb. (CF 5)
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- LITTLE GIANT Platform Truck 3600 lb. Capacity (APT30486PYBK)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- LITTLE GIANT Wire Truck, 12 ga. Steel (Deck), 3600 lb (CA24488PPY)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- AGRI-FAB ATV/UTV Swivel/Dump Cart (45-0579)
- Little Giant Utility Carts