Shop All Utility Carts
Little Giant
Utility Cart, Steel, 1200 lb
Mfr # LK18245PYBK
Zoro # G3601409
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1200 lb
Product Information
- Brand Little Giant
- MFR # LK18245PYBK
- Zoro # G3601409
- Country of Origin United States
- Category Utility Carts
Details
Material | Steel |
Load Capacity | 1200 lb |
Item | Utility Cart |
Description
Utility Cart,Welded,Low Deck,1200 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Foundry Hook, 9/32 in., 1400 lb., Weld On (FSA075S)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-2436-2-95)
- US CARGO CONTROL 2" x 40' Winch Strap with Flat Hook, 240FH (240FH)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410895)
- LITTLE GIANT Steel Utility Cart, 2 Shelves, 1,200 lb (LGL3060BRK)
- LITTLE GIANT Raised Handle Utility Cart, 12 ga. Steel, 1200 lb (ERLG2448BRK)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (2523WWG)
- Little Giant Utility & Storage Carts