Shop All Utility Carts
Little Giant
Utility Cart, 2 Shelves, 1200 lb
Mfr # LKL18245PYBK
Zoro # G3601460
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb
- Number of Shelves 2
Product Information
- Brand Little Giant
- MFR # LKL18245PYBK
- Zoro # G3601460
- Country of Origin United States
- Category Utility Carts
Details
Load Capacity | 1200 lb |
Item | Utility Cart |
Number of Shelves | 2 |
Description
Utility Cart,Welded,Low Deck,1200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Folding Handle Plastic Platform Truck 500lb Poly-On-Poly 33 1/2x21 1/2 (FPT-2133)
- COTTERMAN Safety Railing, 4ft., Aluminum (AR4 C50 P6)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 650 lb. (CDP-G-7)
- GPS - GENERIC PARTS SERVICE Standard Seal Kit for Manual Pallet Jack Truck BT 129883 - Fits BT Models (BT 129883)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity, 30"W (APT30606PY)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- LITTLE GIANT Platform Truck 3600 lb. Capacity (APT30486PYBK)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- Little Giant Utility Carts