Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb
Mfr # GL24489PMWSP
Zoro # G3601339
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Overall Height 39"
- Material 12 ga. Steel, Vinyl (Shelf)
- Color Gray
- Load Capacity 1200 lb.
- Finish Powder Coated
Product Information
- Brand Little Giant
- MFR # GL24489PMWSP
- Zoro # G3601339
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39" |
Details
Material | 12 ga. Steel, Vinyl (Shelf) |
Color | Gray |
Load Capacity | 1200 lb. |
Item | Utility Cart |
Finish | Powder Coated |
Description
Utility Cart,Welded,1200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- MAASDAM Massdam 1-ton Pow'R-Pull Come-Along (144S-6-LS)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (2G24486PHBK)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- Little Giant Utility Carts