Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb
Mfr # DS2436X36PY
Zoro # G3600690
product price: $409.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Overall Height 38"
- Overall Length 42"
- Overall Width 24-3/8"
- Material 12 ga. Steel
- Load Capacity 3600 lb
Product Information
- Brand Little Giant
- MFR # DS2436X36PY
- Zoro # G3600690
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38" |
Overall Length | 42" |
Overall Width | 24-3/8" |
Details
Material | 12 ga. Steel |
Load Capacity | 3600 lb |
Item | Utility Cart |
Number of Shelves | 2 |
Description
Utility Crt,Steel,42L x 24-3/8W,3600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 24,000 lb, Carbon Steel (55AY15)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift (OZ150-10LHOP)
- KINEDYNE Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In. (JB101GRA)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2400 lb (G24368MRFL)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 3 Shelves, 3600 lb (3G24366PHBK)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (LGL24366PY)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- VOLLRATH 27 1/2 in x 15 1/2 in 3-Tier Stainless Steel Utility Cart (97120)
- Little Giant Utility & Storage Carts