Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb
Mfr # LG3048BRK
Zoro # G3601232
product price: $468.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 54"
- Overall Width 30"
- Material 12 ga. Steel
- Load Capacity 1200 lb.
Product Information
- Brand Little Giant
- MFR # LG3048BRK
- Zoro # G3601232
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 54" |
Overall Width | 30" |
Details
Material | 12 ga. Steel |
Load Capacity | 1200 lb. |
Item | Utility Cart |
Number of Shelves | 2 |
Finish | Powder Coated |
Description
Utility Cart,Steel,54L x 30W,1200 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hand Truck Tire W/Tube 400 Lbs (CW/GS-3339)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 20 Ft (RCG28002)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 4800 lb. (4T110X10)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2400 lb (G24368MRFL)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- Little Giant Utility Carts