Shop All Utility Carts
Little Giant
Tool Truck 1200 lb. Capacity, 36"L x 24"W x 56"H
Mfr # AFPB24365PY
Zoro # G3600593
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Overall Height 56"
- Overall Length 36"
- Overall Width 24"
- Color Gray
- Load Capacity 1200 lb
Product Information
- Brand Little Giant
- MFR # AFPB24365PY
- Zoro # G3600593
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 56" |
Overall Length | 36" |
Overall Width | 24" |
Details
Color | Gray |
Load Capacity | 1200 lb |
Item | Tool Truck |
Finish | Powder Coated |
Description
Tool Truck,Mobile,A-Frame,36 x 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster, 3 in., PK4 (GRFG3421L60000)
- MINUTEMAN WHEEL - SWIVEL CASTER COMPLETE 3-1/2 in. X 1-1/4 in. (762333)
- ZORO SELECT PUR Tread on Plastic Core Wheel (P-UP-050X020/050D)
- HAMILTON CASTERS Hamilton® Metal Wheel 2-1/2 x 1 - 5/16" Plain Bearing (W-210-ML-5/16)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb (GH-2436-8PHK-FL)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4824-95)
- Little Giant Utility Carts