Shop All Cart, Truck & Dolly Parts
Little Giant
Swivel Caster Poly, 5 in. x 1-1/4 in.
Mfr # 5125PPY-S
Zoro # G4514189
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Little Giant
- For Use With Carts and Trucks
- Type Polyurethane
Product Information
- Brand Little Giant
- MFR # 5125PPY-S
- Zoro # G4514189
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Swivel Caster, 5" x 1-1/4" |
Fits Brand | Little Giant |
For Use With | Carts and Trucks |
Type | Polyurethane |
Description
Swivel Caster, 5 In. x 1-1/4 In., Fits Brand Little Giant, Type Polyurethane, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Red Ratchet Strap w/ Double J Hook (5050WH-RED)
- US CARGO CONTROL 41" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT41CR10)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- RWM Swivel, w/8x3" Phenolic Wheel (75-DUR-0830-S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- HEPACART Extension Pole (EP)
- DAYTON Relase Lever Rod (MH5PKH13G)
- THE MARTIN WHEEL CO 410/350x4 2-Ply Sawtooth Tire & Wheel Assembly (354DC-SW242)
- MAGLINER Spreader Rod and Brackets (301058)
- ZORO SELECT Shelf, Chrome, 24x60 In (MH2460CSQG)
- Little Giant Cart, Truck & Dolly Parts