Shop All Industrial Storage Cabinets
Little Giant
Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48"
Mfr # SSL3A2448PBD
Zoro # G2011277
product price: $2,219.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,219.99
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # SSL3A2448PBD
- Zoro # G2011277
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Item | Storage Cabinet |
Description
- All-welded construction
- Interior Size: 24"W x 48"L
- Pegboard Panel Doors
- 3 Adjustable 14 gauge steel shelves
- 12 gauge steel cabinet
- Doors open a full 180 degrees
- Overall height: 78"
- Footpads with 5/8" lag holes
- 3 point locking mechanism
- Interior Size: 24"W x 48"L
- Pegboard Panel Doors
- 3 Adjustable 14 gauge steel shelves
- 12 gauge steel cabinet
- Doors open a full 180 degrees
- Overall height: 78"
- Footpads with 5/8" lag holes
- 3 point locking mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (1PGE9)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- HOMZ Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote (4427BKYL.04)
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary (MC3-2D-2424-LL)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- Little Giant Industrial Storage Cabinets