Shop All Utility Carts
Little Giant
Steel Raised Handle Utility Cart, 2 Shelves, 1200 lb
Mfr # LK30605PYBKAH
Zoro # G3912638
original price:
$918.56
25% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Overall Length 63 in
- Overall Width 30 in
- Material Steel
- Color Gray
- Load Capacity 1200 lb
Product Information
- Brand Little Giant
- MFR # LK30605PYBKAH
- Zoro # G3912638
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 63 in |
Overall Width | 30 in |
Shelf Length | 60 in |
Top Shelf Height | 25 in to 33 in |
Caster Width | 1-1/4" |
Lip Height | 1-1/2" |
Caster Dia. | 5" |
Shelf Width | 30 in |
Shelf LxW | 60 in x 30 in |
Description
Raised Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 63 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 15 in to 23 in, Shelf Length 60 in, Shelf Width 30 in, Adjustable Increments 2 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 20 ft L, 2 in W, Nylon, Black (EET2-902CW-20)
- DEMAG Trolley, 2400 lb., Fits Beam Height: 4 in (U11-200)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- LITTLE GIANT Wire Truck, 12 ga. Steel (Deck), 3600 lb (CA24488PPY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 24 x 60", Steel, 3 Shelves, 3,600 lb (3IP-2460-6PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- LDS INDUSTRIES LDS Shuter CT-HD Steel Adjustable Shelf Utility Cart 35" x 20" 800 Lb Capacity (1010639)
- Little Giant Utility Carts