Shop All Utility Carts
Little Giant
Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb
Mfr # 4M-3048-6PH
Zoro # G4874445
product price: $967.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$967.99
Free 30-Day Returns
Key Features
- Overall Height 63-1/2"
- Material Steel
- Color Gray
- Load Capacity 3600 lb.
- Wheel Type 6" x 2" Phenolic
Product Information
- Brand Little Giant
- MFR # 4M-3048-6PH
- Zoro # G4874445
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 63-1/2" |
Caster Dia. | 6" |
Shelf Width | 30 in |
Shelf Length | 48 in |
Top Shelf Height | 63 1/2 in |
Shelf LxW | 48 in x 30 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb. |
Item | Multi-Shelf Truck,4-Flush,30 x 48" |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 4 |
Assembled/Unassembled | Assembled |
Utility Cart Item | Multi-Shelf Truck, Storage Rack on Wheels |
Finish | Powder Coated |
Caster Material | Phenolic |
Distance Between Shelves | 16 1/2 in |
Utility Cart Shelf Style | Flush |
Caster Type | (2) Rigid, (2) Swivel |
Handle Included | Yes |
Cart Shelf Style | Flush |
Non-Marking | No |
Gauge | 12 |
Description
Multi-Shelf Truck,4-Flush,30 x 48 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 16 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 63 1/2 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 72 in Ladder, Aluminum, 3 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL503)
- AP PRODUCTS AP Products 018-532150 Black Weather Stripping Tape - 5/32" x 1" x 50' (018-532150)
- JET 1/2Ss-3C-15, 1/2 Ton, 3Ph, 105 Lift, 230, 1/2 ton, 15 ft (123150)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111242-D3)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (2G24486PHBK)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- Little Giant Utility & Storage Carts