Shop All Utility Carts
Little Giant
Steel Flat Handle Deep Shelf Utility Cart, 2 Shelves, 1200 lb
Mfr # DS2436X1210SR
Zoro # G3911667
product price: $640.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$640.99
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Overall Length 42 in
- Overall Width 24 in
- Material Steel
- Color Gray
Product Information
- Brand Little Giant
- MFR # DS2436X1210SR
- Zoro # G3911667
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36-1/2" |
Overall Length | 42 in |
Overall Width | 24 in |
Caster Width | 2-3/4 in |
Lip Height | 12 in, 1-1/2 in |
Shelf Width | 24 in |
Top Shelf Height | 36 1/2 in |
Shelf Length | 36 in |
Shelf LxW | 36 in x 24 in |
Description
Flat Handle Deep Shelf Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1200 lb, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 36 1/2 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Spring Latch, Stainless Steel, 1 t (1LKI)
- KONG USA Anchor Swivel Connector S.S.mm. 8 / 9 / 10 / 12 (644100000KK)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack Truck GWK-7HBW23-LW-XL - Fits Toyota Model# 7HBW23 (GWK-7HBW23-LW-XL)
- DAYTON Load Wheel Kit, Use w/493X17, 493X18 (54ZX32)
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- LITTLE GIANT Steel Raised Handle Utility Cart, 2 Shelves, 1200 lb (LK30605PYBKAH)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- LITTLE GIANT Steel Shelf Truck, 5-Flush, 1200 lb., 24 x 36", 5 Shelves, 1200 lb (5M-2436-5PY)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Cart, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (SC1848ESD3)
- Little Giant Utility Carts