Shop All Platform Trucks
Little Giant
Standard Platform Truck, 3600 lb.
Mfr # NBB-2448-8PYBK
Zoro # G6451681
product price: $549.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 50 in
- Overall Width 24 in
- Color Blue, Gray
- Wheel Type Polyurethane
Product Information
- Brand Little Giant
- MFR # NBB-2448-8PYBK
- Zoro # G6451681
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 50 in |
Overall Width | 24 in |
Deck LxWxH | 48 in x 24 in x 11 in |
Deck Width | 24 in |
Caster Wheel Width | 2 in |
Deck Height | 11 in |
Deck Length | 48 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 50 in x 24 in x 40 in |
Handle Height | 40 in |
Wheel Width | 2 in |
Caster Width | 2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 40 in, Overall Length 50 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Dual Rated Master Link, 12 In Trade, 8600 Lb Load, 80100 Grade, Oblong, Steel (555232)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps (A3R1822A4B3C50P6)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 110 lb. (LPXA-VPA 50G-FI)
- LITTLE GIANT Platform Truck, Hardboard, 30x60 (RNH-3060-6PY)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Mold-On Rubber, 2400 lbs Cap, 24" x 48" (NBB24488MR)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2448-10P)
- LITTLE GIANT Platform Truck, 1600 lb., 18 x 32", 3" Lip (T700-X3)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 36" x 72" Deck, 21" Deck Height (BB3672B)
- Little Giant Platform & Panel Trucks