Shop All Platform Trucks
Little Giant
Standard Platform Truck, 3600 lb.
Mfr # APT24486PYBK
Zoro # G3911901
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Width 24 in
- Color Gray Frame/Blue Handles
- Load Capacity 3,600 lb
- Finish Powder Coated
Product Information
- Brand Little Giant
- MFR # APT24486PYBK
- Zoro # G3911901
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 51 1/4 in |
Overall Width | 24 in |
Deck Width | 24 in |
Deck Length | 48 in |
Deck Height | 9 1/4 in |
Details
Color | Gray Frame/Blue Handles |
Load Capacity | 3,600 lb |
Item | Adjustable Divider Panel Truck |
Finish | Powder Coated |
Includes | (2) Heavy Duty Uprights |
Frame Material | Steel |
Description
Adjustable Divider Panel Truck, Load Capacity 3,600 lb, Overall Length 51 1/4 in, Overall Width 24 in, Overall Height 36 in, Deck Height 9 1/4 in, Deck Length 48 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- SIMPSON STRONG-TIE Coiled Strap, 54 ft L x 3 in W, 16 ga, 4585 lb Load, Steel (CMSTC16)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- VESTIL Hard Rubber Wheel 8x2.5 5/8"Bearing (WHL-HR-8X2-5/8)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-FL)
- LITTLE GIANT Platform Truck, 1500 lb., 24 x 60" (NBB-2460-10P)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 24x48" (NBH-2448-MR)
- LITTLE GIANT Three-Sided Platform Truck, 3600 lb. (DRB-2460-6PY)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 24" x 48" (NB6W24486PY)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters, 48 x 30, 1400 Lb. Capacity (952113)
- Little Giant Platform & Panel Trucks