Shop All Spill Pallet Ramps
Little Giant
Spill Platform Ramp, Gray
Mfr # SSB-RAMP
Zoro # G4954397
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Height 7 1/2 in
- Width 33 in
- Length 36 in
- Color Gray
- Load Capacity 1,000 lb
Product Information
- Brand Little Giant
- MFR # SSB-RAMP
- Zoro # G4954397
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 7 1/2 in |
Width | 33 in |
Length | 36 in |
Dimensions | 36 in L x 33 in W x 7 1/2 in H |
Compatible Spill Containment Height | 7 1/2 in |
Details
Item | Spill Platform Ramp |
Color | Gray |
Load Capacity | 1,000 lb |
For Use With | LITTLE GIANT SSB-5176, SSB-5151, SSB-5125 |
Material | Steel |
Product Type | Spill Platform Ramp |
For Use With Mfr. Model Number | SSB-5176, SSB-5151, SSB-5125 |
For Use With Brand | LITTLE GIANT |
Description
Spill Platform Ramp, Color Gray, Compatible Spill Containment Height 7 1/2 in, Dimensions 36 in L x 33 in W x 7 1/2 in H, For Use With LITTLE GIANT SSB-5176, SSB-5151, SSB-5125, For Use With Brand LITTLE GIANT, For Use With Mfr. Model Number SSB-5176, SSB-5151, SSB-5125, Height 7 1/2 in, Length 36 in, Load Capacity 1,000 lb, Material Steel, Product Type Spill Platform Ramp, Width 33 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cargo Strap, 500 lb., 1 in. W, 15 ft. L (34RY85)
- EXTREME MAX STRAP KIT FOR MONSTER DOLLY (5800.0256)
- LITTLE GIANT LADDERS 12 ft 5 in Fiberglass Safety Cage, 375 lb Capacity (19708-146)
- LOUISVILLE 5 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1803HD)
- JUSTRITE Drum Storage Unit Ramp, Yellow (28678)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- ENPAC Drum Hut Ramp, Black, 1000lb. (4001-BK)
- ENPAC Spill Ramp Extender (5038-BK)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- BLACK DIAMOND Spill Pallet Ramp, 500 lb., Black (5111-BD)
- KEEPER Autmtv Ramp Top Kt (05674)
- Little Giant Ramps