Shop All Hand Trucks
Little Giant
Shovel Nose Hand Truck, Continuous Handle
Mfr # T-360-10FF
Zoro # G4871030
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47"
- Load Capacity 600 lb
- Wheel Type Flat-Free
- Wheel Diameter 10"
Product Information
- Brand Little Giant
- MFR # T-360-10FF
- Zoro # G4871030
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Wheel Diameter | 10" |
Details
Load Capacity | 600 lb |
Item | Shovel Nose Hand Truck,Continuous Handle |
Wheel Type | Flat-Free |
Description
Shovel Nose Hand Truck,Continuous Handle
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb. (1NVC4)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 10600 lb Cap (EN120X3)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26 AB1)
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Wheel Type: Flat-Free (TF22010FF)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- LITTLE GIANT 3-Sided Bulk Trucks, 48" Interior Height, 3600 lbs Capacity, 6" Poly (OT30606PY)
- LITTLE GIANT Hand Truck, Dual, 8" Rubber Wheel, 800 lb. (T-320-8S)
- TOYOTA Toyota GWK-7HBW23-LW 7 HBW 23 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-7HBW23-LW)
- Little Giant Hand Trucks & Dollies