Shop All Utility Carts
Little Giant
Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb
Mfr # 5ML-1832-5PY
Zoro # G4874339
product price: $674.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 1200 lb
- Wheel Type 5" Polyurethane
- Number of Shelves 5
Product Information
- Brand Little Giant
- MFR # 5ML-1832-5PY
- Zoro # G4874339
- Country of Origin United States
- Category Utility Carts
Dimensions
Top Shelf Height | 62 in |
Shelf Length | 32 in |
Caster Dia. | 5 in |
Shelf Width | 18 in |
Lip Height | 1-1/2 in |
Shelf LxW | 32 in x 18 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Shelf Truck,5-Lipped,1200 lb.,18 x 32" |
Wheel Type | 5" Polyurethane |
Number of Shelves | 5 |
Utility Cart Item | Welded 5-Shelf Service Cart |
Assembled/Unassembled | Assembled |
Non-Marking | Yes |
Handle Included | Yes |
Utility Cart Shelf Style | Lipped |
Finish | Powder Coated |
Distance Between Shelves | 12 in |
Caster Type | (2) Rigid, (2) Swivel |
Cart Shelf Style | Lipped |
Caster Material | Polyurethane |
Description
Shelf Truck,5-Lipped,1200 lb.,18 x 32 In., Steel Material, Powder Coated Finish, Gray Color, Number of Shelves 5, Distance Between Shelves 12 in, Shelf Length 32 in, Shelf Width 18 in, Top Shelf Height 62 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- WERNER 12ft. Two-Person Scaffolding Stage (2412)
- DAYTON Hand Chain Hoist (GGS_57084)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 2 Shelves, 3600 lb (2G6W-2448-6PH)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (2G24486PHBK)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV57)
- Little Giant Utility & Storage Carts