Shop All Utility Carts
Little Giant
Shelf Truck, 5-Flush, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb
Mfr # 5M-2448-5PY
Zoro # G4874348
original price:
$912.99
5% off
new price: $865.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$865.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 1200 lb
- Wheel Type 5" Polyurethane
- Number of Shelves 5
Product Information
- Brand Little Giant
- MFR # 5M-2448-5PY
- Zoro # G4874348
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Length | 48 in |
Shelf Width | 24 in |
Top Shelf Height | 61 1/2 in |
Shelf LxW | 48 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Shelf Truck,5-Flush,1200 lb.,24 x 48" |
Wheel Type | 5" Polyurethane |
Number of Shelves | 5 |
Utility Cart Item | Welded 5-Shelf Service Cart |
Utility Cart Shelf Style | Flush |
Caster Material | Polyurethane |
Non-Marking | Yes |
Finish | Powder Coated |
Cart Shelf Style | Flush |
Caster Type | (2) Rigid, (2) Swivel |
Assembled/Unassembled | Assembled |
Handle Included | Yes |
Distance Between Shelves | 12 in |
Description
Shelf Truck,5-Flush,1200 lb.,24 x 48 In., Steel Material, Powder Coated Finish, Gray Color, Number of Shelves 5, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 61 1/2 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN150X3)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- ALERA Dual Wheel Hooded Casters, B Stem, 1.5" Caster, Black, PK5 (ALECASTERHT1)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (LGL-3060-6PY)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (G24368PYBK)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LGL24366PY)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC12016243FLD4PU)
- Little Giant Utility Carts