Shop All Utility Carts
Little Giant
Sheet and Panel Truck 3600 lb. Capacity
Mfr # APT24366PY
Zoro # G3600569
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 3600 lb
Product Information
- Brand Little Giant
- MFR # APT24366PY
- Zoro # G3600569
- Country of Origin United States
- Category Utility Carts
Details
Load Capacity | 3600 lb |
Item | Sheet and Panel Truck |
Description
Sheet/Panel Truck,3600 lb.,36 In. L
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- MAGLINER Bent Fork, w/Platform, For Liftplus (5360251)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 3", 220 lb., Bll (LMDA-PATH 75KF)
- LIFT-ALL Web Sling, Endless, 2 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX2)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 48" Shelf (ENLGL-3048-6PY)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 36", Steel, 4 Shelves, 3600 lb (4M-2436-6PH)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- Little Giant Utility & Storage Carts