Shop All Panel & Sheet Carts
Little Giant
Sheet and Panel Truck, 24x48, Steel
Mfr # APT6W24486PY
Zoro # G3911393
product price: $606.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 54 1/4 in
- Overall Width 24 in
- Color Gray Frame/Blue Handles
- Load Capacity 3,600 lb
Product Information
- Brand Little Giant
- MFR # APT6W24486PY
- Zoro # G3911393
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Height | 36 in |
Overall Length | 54 1/4 in |
Overall Width | 24 in |
Deck Length | 48 in |
Deck Height | 9 1/4 in |
Deck Width | 24 in |
Details
Color | Gray Frame/Blue Handles |
Load Capacity | 3,600 lb |
Item | Sheet/Panel Truck |
Includes | (2) Heavy Duty Uprights |
Frame Material | Steel |
Finish | Powder Coated |
Description
Sheet/Panel Truck, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 24 in, Deck Height 9 1/4 in, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Transformer (JL821432)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (2300)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Pneumatic, Foot Kick (TWF4210P)
- GROVES Replacement Rubber For ETC-8460 Economy Transport Rack (RK8460)
- LITTLE GIANT 30" x 60" Deck, 4 Swivel Casters, 3600 lbs. Capacity (AF1S-3060)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- LITTLE GIANT General Purpose Panel Truck, Powder Coat (PTC24365PY)
- LITTLE GIANT 5S Lean Cart, 24"D x 38"W x 65.5"H (BCPB24386PYFL)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 30x60 (AF3060)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC4B)
- Little Giant Platform & Panel Trucks