Shop All Utility Carts
Little Giant
Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb
Mfr # LGKL-1832-5PY
Zoro # G4872981
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Material Steel
- Color Gray
- Load Capacity 1,200 lb
- Number of Shelves 2
Product Information
- Brand Little Giant
- MFR # LGKL-1832-5PY
- Zoro # G4872981
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 18 in |
Shelf Length | 32 in |
Lip Height | 1-1/2 in |
Shelf Width | 18 in |
Top Shelf Height | 30 in |
Shelf LxW | 32 in x 18 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,200 lb |
Item | Service Cart,Lip Deck,1200 lb.,18x32" |
Number of Shelves | 2 |
Utility Cart Shelf Style | Lipped |
Handle Included | Yes |
Cart Shelf Style | Lipped |
Caster Type | (2) Rigid, (2) Swivel |
Finish | Powder Coated |
Gauge | 12 ga |
Non-Marking | Yes |
Assembled/Unassembled | Assembled |
Description
Service Cart,Lip Deck,1200 lb.,18x32 In., Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Width 18 in, Number of Shelves 2, Shelf Length 32 in, Shelf Width 18 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- ZORO SELECT Bollard Round, 36 H in., Yellow (1756)
- ZORO SELECT Anti-Slip Channel, Pregalvanized, 14 Gauge (3251514-12)
- WESTWARD Platform Truck, 13 in H, 2000 lb. Capacity (48XK51)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity (APT24366PY)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 24 x 60", Steel, 3 Shelves, 3,600 lb (3IP-2460-6PY)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb (K9624B)
- Little Giant Utility & Storage Carts