Shop All Security Carts
Little Giant
Security Box Cart 3600 lb Capacity, 26 in W x 66 in L x 47 in H
Mfr # SB24606PY
Zoro # G3913100
product price: $911.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$911.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 66 in
- Overall Width 26 in
- Load Capacity 3600 lb
- Caster Width 2 in
Product Information
- Brand Little Giant
- MFR # SB24606PY
- Zoro # G3913100
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 47 in |
Overall Length | 66 in |
Overall Width | 26 in |
Caster Width | 2 in |
Details
Load Capacity | 3600 lb |
Item | Security Box Cart |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Polyurethane |
Includes | Padlock Hasp |
Description
Security Box Cart, Load Capacity 3600 lb, Overall Length 66 in, Overall Width 26 in, Overall Height 47 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 700 lb., 3-1/2" Wheel Dia (406P64)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 10 ft L, 12 in W, Nylon, Yellow (LB2-912-10)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Znc (BRA-TPA 75G)
- FLEMING SUPPLY Set of 4 Fleming Supply Drum Dolly 55-gallon Barrel Trash Can Cart with Casters Holds 1000-pounds (282220UTE)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x60 24" W x 60" L x (SC1-2460-6PY-PB)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x48x69 (MSEC484F-SLD)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- Little Giant Security Carts