Shop All Utility Carts
Little Giant
Raised Handle Utility Cart, Steel, 2 Shelves, 2,400 lb
Mfr # G24368MR
Zoro # G3911883
original price:
$532.19
10% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Key Features
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Load Capacity 2,400 lb
Product Information
- Brand Little Giant
- MFR # G24368MR
- Zoro # G3911883
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Top Shelf Height | 32 in |
Shelf LxW | 36 in x 24 in |
Description
Raised Handle Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 19 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 32 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINPOINT JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (PI138184)
- PEERLESS CHAIN #629 S-HOOK 500PC/CTN, ZP, 7962935 (7962935)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 3000 lb. (W-830-P-1)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- LITTLE GIANT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb (5ML-2448-6PH-WSP)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P)
- LITTLE GIANT Multi-Shelf Order Picking Cart, Steel, 3 Shelves, 3600 lb (3ML24486PHWSP)
- LITTLE GIANT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-3048-9PM)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-243638-ALD-95)
- Little Giant Utility & Storage Carts