Shop All Utility Pumps
Little Giant Pump
Utility Pump, Aluminum, 18 ft Cord, 60 Hz
Mfr # 505717
Zoro # G201050160
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- Switch Actuation Piggyback Diaphragm
- Body Material Aluminum
- Cord Length 18 ft
- Max. Diameter Solids 1/16 in
Product Information
- Brand Little Giant Pump
- MFR # 505717
- Zoro # G201050160
- UPC # 0029753004714
- Country of Origin Multiple
- Category Utility Pumps
Dimensions
Cord Length | 18 ft |
Max. Diameter Solids | 1/16 in |
Width at Widest Point | 7 3/4 in |
Body Dia. | 4 in |
Discharge Dia. | 1 in |
Manufacturers Warranty Length | 1 yr |
Min. Sump Pit Dia. | 8 in |
Overall Height | 8 5/64 in |
Minimum Water Depth | 2 in |
Description
Utility Pump, HP 1/6, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 5 A, Switch Actuation Piggyback Diaphragm, Body Material Aluminum, Impeller Material Nylon, Shaft Seal Material - Pumps Fluoroelastomer, Flow Rate @ 5 Ft. of Head 23.3 gpm, Flow Rate @ 10 Ft. of Head 19.9 gpm, Flow Rate @ 15 Ft. of Head 14.6 gpm, Flow Rate @ 20 Ft. of Head 14.6 gpm, Max. Head 26 ft, Min. Sump Pit Dia. 8 in, Minimum Water Depth 2 in, Body Dia. 4 in, Width at Widest Point 7 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit (GGS_103718)
- SAUERMANN Si-30 Compact Mini Condensate Removal Pump - 230V (SI30UL01UN23)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554650)
- BELL & GOSSETT Impeller, In-Line, Bronze, 5-1/4" OD (p58541)
- LITTLE GIANT PUMP Utility Pump (505715)
- LITTLE GIANT PUMP Utility Pump, Stainless Steel, 115 V (555110)
- LITTLE GIANT PUMP Utility Pump, 1/6 hp, 60 Hz, 230V AC Rated (505714)
- LITTLE GIANT PUMP 115 VAC Nickel-Plated Brass Utility Pump (555112)
- LITTLE GIANT PUMP Utility Pump (505723)
- LITTLE GIANT PUMP Little Giant 502286 2E-38NT Small Submersible Pump - Dual Purpose- 115V- 300 GPH At 1' (502286)
- DAYTON 1/6 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included (3YU54)
- Little Giant Pump Utility Pumps