Shop All Submersible Sump Pumps
Little Giant Pump
Sump Pump Package, 1/3 hp, 115V AC Rated
Mfr # 14940655
Zoro # G502590617
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- HP 1/3
- Hz 60 Hz
- Impeller Material Nylon
- Includes Check Valve, Cover With Slip Fit Flanges, Discharge Hose Kit, Perforated Basin
Product Information
- Brand Little Giant Pump
- MFR # 14940655
- Zoro # G502590617
- UPC # 0010121113381
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft |
Discharge Dia. | 1 1/2 in |
Manufacturers Warranty Length | 3 yr |
Basin Height | 21 3/32 in |
Basin Dia. | 21 in |
Description
Sump Pump Package, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Snap-Action Float, Switch Electrical Connection Integral, Off Point 2 to 5 in, On Point 7 to 10 in, Pump Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Nitrile with Carbon and Ceramic, Basin Material Polypropylene, Flow Rate @ 5 Ft. of Head 50 gpm, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 30 gpm, Max. Head 22 ft, Basin Dia. 21 in, Basin Capacity 20 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Level Alarm, Audio/Visual, 10 Watts (10-4489)
- DAYTON Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head (12N810)
- GPI Electronic Flowmeter, 1", FNPT, 3.4" L (A1Q9GMA100NA1)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- LITTLE GIANT PUMP Sump/Effluent Pump (506808)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- LITTLE GIANT PUMP 1 HP 2" Plug-In Utility Pump 115V No Switch Included (620241)
- LITTLE GIANT PUMP Little Giant 506804 6EC-CIA-SFS Sump Pump - 20' Power Cord & Float Switch (506804)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510852)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, Diaphragm, 29 gpm Flow Rate at 10 Ft of Head, 10 ft Cord (506158)
- ZOELLER SUB SUMP PUMP 1/2HP CI (1096-0001)
- Little Giant Pump Submersible Sump Pumps