Shop All Submersible Sump Pumps
Little Giant Pump
Sump Pump, Cast Iron Body, 1/3 hp
Mfr # 506274
Zoro # G801968759
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- HP 1/3
- Hz 50/60 Hz
- Impeller Material Nylon
- Max. Head 18 ft
Product Information
- Brand Little Giant Pump
- MFR # 506274
- Zoro # G801968759
- UPC # 0010121062740
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 25 ft |
Min. Sump Pit Dia. | 12 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 7 1/4 in |
Discharge Dia. | 1 1/2 in |
Width at Widest Point | 9 1/2 in |
Description
Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 50/60 Hz, Amps 9.0 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Flow Rate @ 5 Ft. of Head 46 gpm, Flow Rate @ 10 Ft. of Head 29 gpm, Flow Rate @ 15 Ft. of Head 12.5 gpm, Max. Head 18 ft, Min. Sump Pit Dia. 12 in, Overall Height 7 1/4 in, Discharge 1 1/2 in FNPT, Thermal Protection Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 23 GPM (S07B1P2PPNS000.)
- JABSCO Flexible Impeller Standard, Neoprene (8984-0005)
- GRUNDFOS Cartridge Kit (506173)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB74)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord (506271)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509073)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506804)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510852)
- LITTLE GIANT PUMP 1 HP 2" Plug-In Utility Pump 115V No Switch Included (620241)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/4 hp (505702)
- STA-RITE Sta-Rite Simer 2161 Sump Pump, 115 V, 3.9 A, 1-1/4 in Inlet, 1-1/2 in Outlet, 1500 gph (2161/2905)
- Little Giant Pump Submersible Sump Pumps