Shop All Submersible Sump Pumps
Little Giant Pump
Sump Pump, Cast Iron Body, 1/2 hp
Mfr # 510803
Zoro # G001968788
original price:
$315.99
10% off
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- HP 1/2
- Impeller Material Nylon
- Max. Head 36 ft
- Min. Sump Pit Dia. 11 in
Product Information
- Brand Little Giant Pump
- MFR # 510803
- Zoro # G001968788
- UPC # 0010121149205
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Min. Sump Pit Dia. | 11 in |
Details
HP | 1/2 |
Impeller Material | Nylon |
Max. Head | 36 ft |
Agency Compliance | cCSAus Listed |
Base Material | Polypropylene |
Item | Sump Pump |
Switch Electrical Connection | Integral |
Body Material | Cast Iron |
Switch Actuation | Vertical Float |
Flow Rate @ 10 Ft. of Head | 57 gpm |
Series | 10EC-CIA-SFS |
Rated Voltage | 115V AC |
Description
Sump Pump, HP 1/2, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Body Material Cast Iron, Impeller Material Nylon, Flow Rate @ 10 Ft. of Head 57 gpm, Max. Head 36 ft, Min. Sump Pit Dia. 11 in, Cord Length 10 ft, Agency Compliance cCSAus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Pl-45 115V Iron Body Circulator (PL-45)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG34R)
- STENNER Pump Tube #3, PK2 (UCCP203)
- SPORLAN CONTROLS Mkc-2E 120 50/60Hz Wc Coil (310671)
- LITTLE GIANT PUMP 1/2 HP 1-1/2" F Submersible Sump Pump 115V Wide Angle Float (511710)
- LITTLE GIANT PUMP 1/2 HP 2" Plug-In Utility Pump 115V No Switch Included (620240)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510852)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506804)
- LITTLE GIANT PUMP Pump Sub Statry 47 Gph (566713)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510801)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC None (3YU65)
- Little Giant Pump Submersible Sump Pumps