Shop All Deep Well Submersible Pumps
Little Giant Pump
Submersible Pump
Mfr # 559147
Zoro # G705293469
product price: $1,741.99
/ea
Free Shipping & Returns
$1,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Number of Wires 2
- Amps 10.6 A
- Rated Voltage 230 VAC
- Phase - Pumps 1
Product Information
- Brand Little Giant Pump
- MFR # 559147
- Zoro # G705293469
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
Discharge Dia. | 1 1/4 in |
Details
HP | 1 1/2 hp |
Item | Submersible Pump |
Number of Wires | 2 |
Amps | 10.6 A |
Rated Voltage | 230 VAC |
Phase - Pumps | 1 |
Nominal Flow Rate | 16 gpm |
Number of Stages | 13 |
Discharge Head Material | Thermoplastic |
Flow Rate @ 100 Ft. @ 40 PSI | 18 gpm |
Flow Rate @ 100 Ft. @ 50 PSI | 17 gpm |
Impeller Material | Acetal |
Shaft Material | 17-4 PH Stainless Steel |
Max. Head | 467 ft |
Flow Rate @ 150 Ft. @ 50 PSI | 15.5 gpm |
Flow Rate @ 150 Ft. @ 40 PSI | 16.5 gpm |
Max. Operating Temp. | 120 Degrees F |
Description
Submersible Pump, HP 1 1/2 hp, Rated Voltage 230 VAC, Amps 10.6 A, Phase - Pumps 1, Number of Stages 13, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 16 gpm, Flow Rate @ 100 Ft. @ 40 PSI 18 gpm, Flow Rate @ 100 Ft. @ 50 PSI 17 gpm, Flow Rate @ 150 Ft. @ 40 PSI 16.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 15.5 gpm, Max. Head 467 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Averaging Flow Sensor, 9-29/32 in. (PAFS-1005)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1-1/2 In. (1AS-1.5)
- BELL & GOSSETT Potable Circulating Pump, FNPT, 1/6 HP (1BL035LF)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- LITTLE GIANT PUMP Submersible Well Pump Head, 160 ft Head (558532)
- LITTLE GIANT PUMP Submersible Pump, 490 ft Max Head (558530)
- LITTLE GIANT PUMP Submersible Pump (559159)
- LITTLE GIANT PUMP Submersible Pump, 395 ft Max Head (558526)
- LITTLE GIANT PUMP Submersible Pump (559150)
- LITTLE GIANT PUMP Submersible Pump (559141)
- PROJEX 1-1/2 HP 3 wire 600 gph Stainless Steel Submersible Well Pump (ACE 1-1/2 3WP)
- Little Giant Pump Deep Well Submersible Pumps