Shop All Sump Pump Systems & Basins
Little Giant Pump
Sink Pump System, 1/6 HP, 115V, 5A, Aluminum
Mfr # 505055
Zoro # G5296182
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Voltage 115
- HP 1/6 hp
- Outlet 1-1/2"
- Inlet 1-1/2"
Product Information
- Brand Little Giant Pump
- MFR # 505055
- Zoro # G5296182
- UPC # 010121050556
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 15 9/16 in |
Cord Length | 10 ft |
Manufacturers Warranty Length | 1 yr |
Basin Inlet Diameter | 1 1/2 in |
Vent Size | 1 1/2 in |
Description
Sink Drain Pump System, HP 1/6 hp, Rated Voltage 115V AC, Amps 5 A, Switch Actuation Diaphragm, Impeller Material Nylon, Basin Material Polypropylene, Basin Capacity 5 gal, Basin Height 15 9/16 in, Basin Inlet Diameter 1 1/2 in, Vent Size 1 1/2 in, Flow Rate @ 5 Ft. of Head 15 gpm, Flow Rate @ 10 Ft. of Head 12 gpm, Flow Rate @ 15 Ft. of Head 8 gpm, Max. Head 21 ft, Max. Liquid Temp. 120 Degrees F, Cord Length 10 ft, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Casing Cover O-Ring (200800050)
- DWYER INSTRUMENTS Flow Meter W/Stainless Valve (VFA-5-SSV)
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU27-01)
- LITTLE GIANT PUMP Pump, 11 In. L, 6.35 In. W, 8-7/64 In. H (507903)
- LITTLE GIANT PUMP Basin, Crawl Space, 18 Gallon Capacity (513902)
- LITTLE GIANT PUMP Wastewater Removal Sys (506065)
- LITTLE GIANT PUMP Sink Pump System, 1/3 HP, 115V, 9A, CI (506055)
- LITTLE GIANT PUMP 20-1/2 in. Sump Basic Cover with 2 in. Vent Holes (14940654)
- ZOELLER 24 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-0946)
- WATCHDOG Pump Sump 1/2Hp Watchdog (SIT-50D)
- DAYTON Sink Pump System, 1/3 HP, Thermoplastic (12F739)
- Little Giant Pump Sump Pump Systems & Basins