Shop All Sewage Systems & Basins
Little Giant Pump
Sewage System, 4/10HP, 4inx2in, PSC, 8.5A
Mfr # 509679
Zoro # G1617957
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type - Pumps Vertical
- Voltage 115
- Motor RPM 1750
- Cover Material Structural Foam Polyethylene
- Amps 8.5
Product Information
- Brand Little Giant Pump
- MFR # 509679
- Zoro # G1617957
- UPC # 010121147645
- Country of Origin Mexico
- Category Sewage Systems & Basins
Dimensions
Tank Length | 24" |
Basin Height | 26 35/64 in |
Basin Dia. | 24 in |
Cord Size | 18-3 |
Cord Length | 20 ft |
Cord Length - Pumps | 20 ft. |
Vent Size | 3 in |
Inlet Dia. | 4 in |
Pump Discharge Diameter | 2 in |
Description
Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 110 gpm, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 30 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 20 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 26 35/64 in, Pump Discharge Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control (LD03SA-VTC1-XXX)
- DAYTON O-Ring, NBR, PPTLSP005G (PPTLSP005G)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- ARO AirOprDiaphPmp, Flange, TPV/PP, 1/4in, 48gpm (6661A3-3EB-C)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 41 gal. (511685)
- LITTLE GIANT PUMP 24" x 26-35/64" 4/10 HP 41.0 gal. Simplex Sewage System 115V (509674)
- LITTLE GIANT PUMP 24" x 26-35/64" 1/2 HP 41.0 gal. Simplex Sewage System 115V (511673)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 18-3 (511662)
- LITTLE GIANT PUMP Sewage Basin, 4inx2in, 2in Vent, 32.56in H (513611)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic (513618)
- FLOTEC Sewage Pump System 4/10HP, 115V (FP400C)
- Little Giant Pump Sewage Systems & Basins