Shop All Submersible Sewage Pumps
Little Giant Pump
Sewage Pump, 60 Hz, Three-phase, 2 hp
Mfr # 520125
Zoro # G201968649
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Phase - Pumps 3
- Switch Actuation Manual
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 205 gpm
Product Information
- Brand Little Giant Pump
- MFR # 520125
- Zoro # G201968649
- UPC # 0010121201255
- Country of Origin Multiple
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 18 13/32 in |
Discharge Dia. | 3 in |
Width at Widest Point | 13 in |
Cord Length | 20 ft |
Min. Sump Pit Dia. | 18 in |
Body Dia. | 8 2/5 in |
Description
Sewage Pump, HP 2, Rated Voltage 200V AC, Hz 60 Hz, Phase - Pumps 3, Amps 14.5 A, Motor Type Submersible, Body Material Cast Iron, Impeller Material Brass, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Manual, Switch Electrical Connection Manual, Flow Rate @ 10 Ft. of Head 205 gpm, Flow Rate @ 15 Ft. of Head 190 gpm, Flow Rate @ 20 Ft. of Head 168 gpm, Flow Rate @ 40 Ft. of Head 120 gpm, Flow Rate @ 60 Ft. of Head 55 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10110 CcMin Water (RMA-33)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 1 gpm (FS-150, NO, 1.0GPM)
- ARO Top Npt Man, Pp (95745-1)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 4/10 hp (509413)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (509931)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (511432)
- LITTLE GIANT PUMP Little Giant 511432 10SC Series Sewage Pump - 20' Power Cord (511322)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, three-phase, 2 hp (520175)
- GOULDS WATER TECHNOLOGY 3 HP 4" Manual Submersible Sewage Pump 230V (WS3032D4)
- Little Giant Pump Submersible Sewage Pumps