Shop All Submersible Sewage Pumps
Little Giant Pump
Sewage pump, 115V, 60Hz, Single
Mfr # 509931
Zoro # G701109177
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 80 gpm
Product Information
- Brand Little Giant Pump
- MFR # 509931
- Zoro # G701109177
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Cord Length | 20 ft |
Discharge Dia. | 2 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 8 3/5 in |
Overall Height | 13 3/5 in |
Width at Widest Point | 10 2/5 in |
Min. Sump Pit Dia. | 18 in |
Description
Sewage pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 8 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Nitrile with Carbon and CeramicFaces, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 16 in, Off Point 9 in, Flow Rate @ 10 Ft. of Head 80 gpm, Flow Rate @ 15 Ft. of Head 60 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in, Body Dia. 8 3/5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Diffuser Kit (PP20003AF03G)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-628-R)
- FRISTAM Pump Single Seal Kit Fr/C/V Size 757 (1802600678)
- STENNER Feed Rate Control Service Kit (FSK100)
- LITTLE GIANT PUMP 1 HP 3" Manual Submersible Sewage Pump 230V (514720)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (514320)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (511931)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, three-phase, 2 hp (520175)
- LITTLE GIANT PUMP 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (520301)
- ZOELLER Wastewater Pump (651-0077)
- Little Giant Pump Submersible Sewage Pumps