Shop All Machine Tool Coolant Pumps
Little Giant Pump
Pump, Coolant, 115 V
Mfr # 542005
Zoro # G0998173
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/30 hp
- Voltage 115
- Max. Immersion Depth (In.) 4 in
- Body Material Polystyrene
- Max. Recommended Viscosity 50 SSU
Product Information
- Brand Little Giant Pump
- MFR # 542005
- Zoro # G0998173
- UPC # 010121420052
- Country of Origin Multiple
- Category Machine Tool Coolant Pumps
Dimensions
Max. Immersion Depth (In.) | 4 in |
Width (In.) | 4 1/4 in |
Length (In.) | 4 1/4 in |
Height (In.) | 9 in |
Dia. (In.) | 4 1/4 in |
Description
Pump, Evaporative Cooler, 1/30 hp HP, 1.2 Amps, Voltage 115, Length (In.) 4 1/4 in, Width (In.) 4 1/4 in, Height (In.) 9 in, Dia. (In.) 4 1/4 in, Bolt Circle Dia. (In.) -, Inlet/Outlet (In.) 5/8 in, 3/4 in, 3,000 RPM RPM, Motor Type Shaded Pole, GPH of Water @ 1 Ft. of Head 563 gph, GPM of Water @ 1 Ft. of Head 9.3 gpm, Shut-Off (Ft.) 12 ft, Body Material Polystyrene, Max. Temp. 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Hose Asm, White, 621519-10 (621519-10)
- GRUNDFOS Pump Repair Kits- Kit, Shaft seal cpl. TP/12/O-ring BUBE, TP Series. (98284949)
- DAYTON Pump, Sprinkler, 3/4HP, 3 Ph (5RWH8)
- TACO Cartridge, For 2KGX8 (0010-034RP)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540005)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541005)
- LITTLE GIANT PUMP Pump, Coolant, 230 V (542015)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540015)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541015)
- GRAYMILLS Coolant Suction Pump, 1HP, 230/460V (IMS100-F)
- HHIP Vertex 16 Liter 110V/1 Phase Coolant Pump Kit (3012-8115)
- Little Giant Pump Machine Tool Coolant Pumps