Shop All Condensate Pumps
This Product is Discontinued
Little Giant Pump
Pump, Condensate, 115V, 1.5 Amps (Discontinued)
Mfr # 554550
Zoro # G2068507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Condensate Pumps - Type Condensate
- Reservoir Size - Pumps Small
- Voltage 115
- HP - Pumps 1/30 hp
- Voltage - Pumps 115V AC
Product Information
- Brand Little Giant Pump
- MFR # 554550
- Zoro # G2068507
- UPC # 010121549098
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Small |
Discharge Size - Pumps | 3/8 in Barb |
Width | 4 51/64 in |
Length | 10 13/64 in |
Cord Length | 6 ft |
Height | 6 1/2 in |
Overall Length | 10.2 in |
Overall Height | 6.5 in |
Compatible Intake Pipe Size | 1 1/8 in |
Compatible Discharge Pipe Size | 3/8 in |
Overall Width | 4.8 in |
Manufacturer Warranty Length | 3 yr |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Includes Models Equipped With Overflow Detection Switch, Intake Connection Style Open, Maximum Feet of Head 21 ft, Maximum Flow Rate @ 10 Feet of Head 0.9 gpm, Maximum Flow Rate @ 15 Feet of Head 0.5 gpm, Maximum Flow Rate @ 1 Foot of Head 1.4 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gpm, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series VCMX-20
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.