Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H
Mfr # 503216
Zoro # G0506055
original price:
$379.58
24% off
new price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/15 hp
- Voltage 230V
- Full Load Amps 1.4 A
- Cord Length 12 ft
- Impeller Material Nylon
Product Information
- Brand Little Giant Pump
- MFR # 503216
- Zoro # G0506055
- UPC # 010121039018
- Country of Origin Multiple
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 12 ft |
Length | 7 in |
Width | 4 1/2 in |
Height | 5 1/2 in |
Overall Width | 4.5 in |
Overall Length | 7 in |
Overall Height | 5.5 in |
Compatible Discharge Pipe Size | 1/2 in |
Compatible Intake Pipe Size | 1/2 in |
Description
Centrifugal Pump, Pump Housing Material Cast Aluminum, Horsepower 1/15 hp, Nameplate Voltage 230V AC, Flow Rate @ 1 ft of Head (Maximum) 600 gph, Flow Rate @ 5 ft of Head (Maximum) 517 gph, Flow Rate @ 10 ft of Head (Maximum) 414 gph, Flow Rate @ 15 ft of Head (Maximum) 250 gph, Maximum Feet of Head 21 ft, Compatible Intake Pipe Size 1/2 in, Compatible Discharge Pipe Size 1/2 in, Intake Type NPT, Discharge Type NPT, Cord Length 12 ft, Motor Sealing Oil-Filled, Amps 3.2 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Vertical Multi-Stage Jet Pump (FP4432-01)
- HEDLAND Flow Switch 115VAC (H526-004)
- TACO Circulator Pump, 1/12, 115V, Flange Connection (110-24)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-1-S)
- LITTLE GIANT PUMP Submersible Pump, 3.2 A, 15V AC, 1/15 hp, 16.8 ft Max Head, 1/2 in, 1/2 in Intake and Discharge (503103)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502203)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503375)
- LITTLE GIANT PUMP Submersible Pump, 0.6 A, 115V AC, 1/125 hp, 7 ft Max Head, 1/4 in Intake and Disch, Epoxy Encap (518200)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100002)
- LITTLE GIANT PUMP Submersible Centrifugal Pump, 1/40 HP (502303)
- DAYTON Zinc Alloy 1/10 HP Compact Submersible Pump 115V (12U598)
- Little Giant Pump Compact Submersible Centrifugal Pumps