Shop All Utility Pumps
This Product is Discontinued
Little Giant Pump
Pump (Discontinued)
Mfr # 505300
Zoro # G6658976
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/6
- Switch Actuation Diaphragm
- Body Material Aluminum
- Cord Length 10 ft
- Max. Head 20 ft
Product Information
- Brand Little Giant Pump
- MFR # 505300
- Zoro # G6658976
- UPC # 010121053007
- Country of Origin Mexico
- Category Utility Pumps
Dimensions
Cord Length | 10 ft |
Height | 7-3/4" |
Cord Length - Pumps | 10 ft. |
Diameter | 6" |
Discharge Dia. | 1 in |
Overall Height | 7 3/4 in |
Body Dia. | 6 in |
Description
Plug-In Utility Pump, HP 1/6, Rated Voltage 115V AC, Hz 60, Switch Actuation Diaphragm, Body Material Aluminum, Impeller Material Nylon, Flow Rate @ 5 Ft. of Head 18.3 gpm, Flow Rate @ 10 Ft. of Head 16.7 gpm, Flow Rate @ 20 Ft. of Head 8.7 gpm, Max. Head 20 ft, Body Dia. 6 in, Overall Height 7 3/4 in, Max. Liquid Temp. 120 Degrees F, Discharge 1 in FNPT, Duty Cycle Continuous, Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.