Shop All Pond & Fountain Pumps
Little Giant Pump
Pump, 11 In. L, 6.35 In. W, 8-7/64 In. H
Mfr # 507903
Zoro # G3250581
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5/8 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 4,000
- Amps 6.3 A
- Max. Head 30 ft
Product Information
- Brand Little Giant Pump
- MFR # 507903
- Zoro # G3250581
- UPC # 010121079038
- Country of Origin Multiple
- Category Pond & Fountain Pumps
Dimensions
Length | 11 in |
Height | 8 7/64 in |
Cord Length | 16 ft |
Max. Dia. Solids | 3/8 in |
Width | 6 1/4 in |
Overall Width | 6.4 in |
Overall Height | 8.1 in |
Solid Diameter (Maximum) | 0.38 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Length | 11 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Pond Pump, Pump Housing Material Plastic, Horsepower 5/8 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 30 ft, Flow Rate @ 5 ft of Head (Maximum) 66.7 gpm, Flow Rate @ 10 ft of Head (Maximum) 58.3 gpm, Flow Rate @ 15 ft of Head (Maximum) 47.5 gpm, Flow Rate @ 20 ft of Head (Maximum) 36.6 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Discharge Type NPT, Cord Length 16 ft, Pump Type Fountain Pump, Submersible Yes, Series WGP, Amps 6.3 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 2/5HP (182212-841)
- DWYER INSTRUMENTS Flowmeter, 550 Scfh Air (VFA-7-BV)
- DAYTON C Spool Valve Assembly (802835)
- ARO Inlet Manifold, Polypropylene, 3/8 in., NPT (96468-1)
- LITTLE GIANT PUMP Water Garden Pump, 5-7/8 In. W (566069)
- LITTLE GIANT PUMP Pump Fountain Sub 170Gph (521204)
- LITTLE GIANT PUMP Pump Fountain Sub 205Gph (501004)
- LITTLE GIANT PUMP Pond Pmp Pes-380 380 Gph (566718)
- LITTLE GIANT PUMP Pump Fountain Sub 500Gph (503375)
- LITTLE GIANT PUMP Pond Pmp Wgp-95 4280 Gph (566407)
- SUPREME AP-3 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (06403)
- Little Giant Pump Pond & Fountain Pumps